- 1.6875" Shaft, 2.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Construction | 1 Piece |
| Series | RAS Series |
| Bolt Holes | 2 |
| Bolt Hole Width | 9/16 in |
| Bearing Insert | G1111KRRB TDCF |
| Housing Height | 4 3/16 in |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Base Length | 7 17/32 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Outer Ring Size | 209 |
| Shaft Dia. | 1.6875 in |
| Inch/Metric | Inch |
| Overall Width | 2 3/8 in |
| Dynamic Load Rating | 8150 lbf |
| Bolt | 1/2 in |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Material | Cast Iron - Nickel Plated |
| Base Width | 2 in |
| Bolt Hole Length | 1 1/8 in |
| Length Through Bore | 1.6875 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 4500 lbf |
| Weight | 5.096 LB |
| EAN or UPC | 87796156890 |

