- 1.25" Shaft, 1.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Construction | 1 Piece |
| Collar O.D. | 1 3/4 in |
| Housing Height | 3 9/32 in |
| Shaft Dia. | 1.25 in |
| Series | RAS Series |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4900 lbf |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | G1103KRRB3 TDCF |
| Static Load Rating [Max] | 2500 lbf |
| Seal Type | Contact Seals |
| Base Length | 6 3/16 in |
| Base Height | 21/32 in |
| Bolt | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 15/16 in |
| Housing Material | Cast Iron - Nickel Plated |
| Outer Ring Size | 206 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 5/8 in |
| Bolt Hole Width | 9/16 in |
| Base Width | 1 9/16 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Overall Width | 1 31/32 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Length Through Bore | 1.4375 in |
| Weight | 2.941 LB |
| EAN or UPC | 87796152403 |

