
- 1.25" Shaft, 1.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
Seal Type | Contact Seals |
Bearing Insert | G1104KRRB TDCF |
Inch/Metric | Inch |
Base Length | 6 9/16 in |
Shaft Dia. | 1.25 in |
Locking Device | Eccentric Locking Collar |
Housing Material | Polymer |
Outer Ring Size | 207 |
Bolt Hole Width | 9/16 in |
Collar No. | S1104K |
Dynamic Load Rating | 6400 lbf |
Bolt Holes | 2 |
Bearing Design | Non-Expansion |
Housing Height | 3 11/16 in |
Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
End Type | Open End |
Bolt | 1/2 in |
Overall Width | 2 11/64 in |
Length Through Bore | 1.48438 in |
Temperature Range [Max] | 250 °F |
Base Height | 23/32 in |
Pillow Block Type | Thru-Bolt |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Series | RAS Series |
Static Load Rating [Max] | 3400 lbf |
Bolt Hole Spacing | 5 1/8 in |
Collar O.D. | 2 1/8 in |
Base Width | 1 25/32 in |
Bolt Hole Length | 31/32 in |
Weight | 2.606 LB |
EAN or UPC | 87796180161 |
-
HACCP Friendly
