
- 2" Shaft, 2.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAO heavy-type pillow blocks meet the need for a compact, economical, heavy-duty ball bearing housed unit. Designed to incorporate the tested and proven features of the standard RAK series pillow blocks, the RAO series is equipped with heavy series GN-KRRB wide-inner-ring ball bearings for greater load capacity. All units are supplied with a self-locking collar, which eliminates shaft shoulders, machining adapters, sleeves and locknuts and provides easy mounting.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Shaft Dia. | 2 in |
Seal Type | Contact Seals |
End Type | Open End |
Lubrication | Relubricatable |
Series | RAO Series |
Base Length | 10 7/16 in |
Bearing Type | Ball Bearing |
Bolt Holes | 2 |
Inch/Metric | Inch |
Base Width | 2 7/8 in |
Base Height | 1 5/16 in |
Bolt Hole Spacing | 8 1/4 in |
Bearing Design | Non-Expansion |
Housing Height | 5 9/16 in |
Pillow Block Type | Thru-Bolt |
Locking Device | Eccentric Locking Collar |
Mounted Unit Duty | Heavy-Duty |
Housing Construction | 1 Piece |
Insert Type | Steel Insert |
Housing Material | Cast Iron |
Weight | 16.65 LB |
EAN or UPC | 87796060920 |
