- 1" ID x 47 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Outer Ring Width | 12 mm |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| I.D. | 1 in |
| Outer Ring Size | 9105 |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 2500 lbf |
| Length Through Bore | 0.6875 in |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| O.D. | 47 mm |
| Static Load Rating [Max] | 1120 lbf |
| Overall Width | 1 in |
| Material | Steel |
| Static Capacity | 1120 lbf |
| Weight | 0.29 LB |
| EAN or UPC | 87796053267 |

