- 5/8" ID x 35 mm OD x 11 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Static Load Rating [Max] | 680 lbf |
| I.D. | 5/8 in |
| Overall Width | 15/16 in |
| Material | Steel |
| Outer Ring Width | 11 mm |
| Dynamic Load Rating | 1700 lbf |
| Enclosure | Double Sealed |
| Static Capacity | 680 lbf |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 202 |
| Length Through Bore | 0.625 in |
| O.D. | 35 mm |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Weight | 0.18 LB |
| EAN or UPC | 87796053045 |

