- 25 mm Shaft, 33.34 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Overall Width | 44.9 mm |
| Bolt Holes | 2 |
| Housing Height | 68.3 mm |
| Base Length | 139.7 mm |
| End Type | Open End |
| Static Load Rating [Max] | 1730 lbf |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Outer Ring Size | 205 |
| Dynamic Load Rating | 3550 lbf |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Collar O.D. | 38.1 mm |
| Bolt Hole Width | 20.6 in |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Base Width | 35.7 mm |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 44.4 mm |
| Bolt Size | M10 |
| Bolt Hole Spacing | 104.8 mm |
| Base Height | 11.9 mm |
| Series | RAK Series |
| Bearing Insert | GE25KRRB |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 11.1 mm |
| Weight | 1.77 LB |
| EAN or UPC | 87796156838 |

