- 1.6875" Shaft, 3" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Collar O.D. | 3 13/16 in |
| Static Load Rating [Max] | 9650 lbf |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Base Length | 10 1/2 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Length Through Bore | 2.6875 in |
| Series | RAK Series |
| Outer Ring Size | 214 |
| Bearing Type | Ball Bearing |
| Base Height | 1 5/16 in |
| Bolt Hole Length | 1 3/8 in |
| Bolt | 3/4 in |
| Shaft Dia. | 2.6875 in |
| Bolt Hole Spacing | 8 in |
| Bearing Insert | G1211KRRB TDCF |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Base Width | 2 7/8 in |
| Dynamic Load Rating | 15600 lbf |
| Inch/Metric | Inch |
| Overall Width | 3 7/32 in |
| Bearing Design | Non-Expansion |
| Housing Height | 6 1/16 in |
| Bolt Hole Width | 13/16 in |
| Weight | 17.008 LB |
| EAN or UPC | 87796156814 |

