- 1.375" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| End Type | Open End |
| Base Height | 21/32 in |
| Length Through Bore | 1.48438 in |
| Bolt | 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Height | 3 5/8 in |
| Bearing Insert | G1106KRRB TDCF |
| Shaft Dia. | 1.375 in |
| Seal Type | Contact Seals |
| Bolt Hole Length | 31/32 in |
| Base Length | 6 9/16 in |
| Bolt Hole Width | 9/16 in |
| Housing Material | Cast Iron - Nickel Plated |
| Outer Ring Size | 207 |
| Static Load Rating [Max] | 3400 lbf |
| Base Width | 1 25/32 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 6400 lbf |
| Overall Width | 2 11/64 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Collar O.D. | 2 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Series | RAK Series |
| Weight | 3.93 LB |
| EAN or UPC | 87796156753 |

