- 40 mm ID x 80 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
description
- The RA-RR Series bearings are extended inner ring type with self-locking collar. A positive contact, land riding R-seal provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. RA-RR Series bearings are factory prelubricated. The RA-RR Series has cylindrical OD. The RA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
| O.D. | 80 mm |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.188 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 8150 lbf |
| I.D. | 40 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 4000 lbf |
| Overall Width | 1 23/32 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Size | 208 |
| Outer Ring Width | 22 mm |
| Weight | 1.421 LB |
| EAN or UPC | 87796100930 |

