- Wide Inner Ring Bearing, 35 mm ID x 72 mm OD x 1.531" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Origin | Wide Inner Ring |
| Lubricant | Polyurea Base |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Bearing Type | Radial |
| Seal Material | Rubber |
| I.D. | 35 mm |
| Temperature Range [Min] | -30 °F |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 38.9 mm |
| Cage Type | Metal |
| Outer Ring Width | 19 mm |
| Temperature Range [Max] | 275 °F |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.058 LB |
| EAN or UPC | 87796100466 |

