- Wide Inner Ring Bearing, 1" ID x 2.04724" OD x 1.219" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 1760 lbf |
| Collar No. | S1100K |
| Lubricant | Polyurea Base |
| Cage Type | Metal |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision | Standard |
| Collar O.D. | 1 1/2 in |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 275 °F |
| Material | Steel |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance | C3 |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Dynamic Load Rating | 3490 lbf |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 15 mm |
| Bearing Type | Radial |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| I.D. | 1 in |
| Eccentric Collar Offset | 0.156 in |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Cage Material | Steel |
| Inner Ring Width | 0.8438 in |
| Collar Width | 0.531 in |
| Contact Angle | 0° |
| O.D. | 2.04724 in |
| Seal Material | Metal |
| Weight | 0.44 LB |
| EAN or UPC | 87796099463 |

