- 0.625" Shaft, 1.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- An economical, versatile power transmission unit designed for light-duty, moderate-speed requirements. The housing consists of two heavy-gauge, zinc-plated steel stampings. Made with a precision bearing seat in which dimensions are held to close tolerances to provide an accurate bearing-to-housing fit and to ensure proper alignment of the parts. The base-to-center height and bolt spacing of PBS units make them readily interchangeable with many standard pillow blocks on the market.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Radial Load | 600 lbf |
| Shaft Dia. | 5/8 in |
| Bolt Hole Length | 5/8 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Width | 0.406 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Height | 2 11/32 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Bearing Insert | RA010RRB |
| Base Length | 4 7/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Base Height | 0.104 in |
| Series | PBS Series |
| Collar No. | S1010K |
| Bolt Holes | 2 |
| End Type | Open End |
| Base Width | 1 in |
| Housing Construction | 1 Piece |
| Outer Ring Size | 203 |
| Inch/Metric | Inch |
| Center Line to Base Dimension [Min] | 1 3/16 in |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Stamped Steel |
| Weight | 0.722 LB |
| EAN or UPC | 87796056435 |

