- 1" Shaft, 1.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- An economical, versatile power transmission unit designed for light-duty, moderate-speed requirements. The housing consists of two heavy-gauge, zinc-plated steel stampings. Made with a precision bearing seat in which dimensions are held to close tolerances to provide an accurate bearing-to-housing fit and to ensure proper alignment of the parts. The base-to-center height and bolt spacing of PBS units make them readily interchangeable with many standard pillow blocks on the market.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Shaft Dia. | 1 in |
| Housing Radial Load | 800 lbf |
| Insert Type | Steel Insert |
| Base Width | 1 in |
| Housing Height | 2 27/32 in |
| Bearing Insert | RA100RRB |
| Collar No. | S1100K |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 3/4 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Length | 13/16 in |
| Outer Ring Size | 205 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Base Length | 5 1/4 in |
| Base Height | 0.134 in |
| Housing Material | Stamped Steel |
| Bolt Hole Width | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Series | PBS Series |
| Center Line to Base Dimension [Min] | 1 7/16 in |
| Weight | 1.068 LB |
| EAN or UPC | 87796057302 |

