- 0.5" Shaft, 0.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Conveyors
- Food processing
- Agriculture
- Fans and blowers
features
- Extended inner-ring-type bearing
- Positive contact, land riding seals
- Self-locking collar
- Permanently lubricated
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing Range [Max] | 3 3/16 in |
| Collar O.D. | 1 1/8 in |
| Bolt Hole Spacing Range [Min] | 2 3/16 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Housing Radial Load | 300 lbf |
| Lubrication | Non-Relubricatable |
| Base Height | 0.12 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 0.718 in |
| Bolt Hole Width | 11/32 in |
| Series | PB Series |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 in |
| Bolt Hole Length | 1 in |
| Base Length | 3 5/8 in |
| Collar No. | S1008K |
| End Type | Open End |
| Outer Ring Size | 203 |
| Bearing Insert | RA008RRB |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Height | 1 3/4 in |
| Bolt Hole Spacing | 2 11/16 in |
| Seal Type | Contact Seals |
| Overall Width | 1.369 in |
| Housing Construction | 1 Piece |
| Center Line to Base Dimension [Min] | 7/8 in |
| Housing Material | Stamped Steel |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1/2 in |
| Bolt Holes | 2 |
| Weight | 0.544 LB |
| EAN or UPC | 87796056220 |

