- Wide Inner Ring Bearing, 2" ID x 3.93701" OD x 2.8125" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Material | Steel |
| Inner Ring Width | 2 3/16 in |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Enclosure | Open |
| Outer Ring Width | 21 mm |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| I.D. | 2 in |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Origin | Wide Inner Ring |
| Cage Type | Metal |
| Static Load Rating [Max] | 6570 lbf |
| O.D. | 3.93701 in |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 10800 lbf |
| Lubricant | Oil Preservative |
| Weight | 3.42 LB |
| EAN or UPC | 87796052741 |

