- Wide Inner Ring Bearing, 1.6875" ID x 3.34646" OD x 2.219" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| O.D. | 3.34646 in |
| I.D. | 1 11/16 in |
| Ball Material | Steel |
| O.D. Type | Straight |
| Preload Level | None |
| Seal Material | Rubber |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Wide Inner Ring |
| Static Load Rating [Max] | 4600 lbf |
| Enclosure | Single Seal |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Rows of Balls | Single |
| Temperature Range [Min] | -30 °F |
| Material | Steel |
| Lubricant | Polyurea Base |
| Dynamic Load Rating | 8160 lbf |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| Cage Type | Metal |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | C3 |
| Locking Device | Eccentric Locking Collar |
| Contact Angle | 0° |
| Inner Ring Width | 1 11/16 in |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 19 mm |
| Capacity | Standard Capacity |
| Weight | 2.012 LB |
| EAN or UPC | 87796052635 |

