- 40 mm ID x 68 mm OD x 15 mm Wide
- Extra Precision (ABEC 7)
- 0° Contact Angle
- No Preload
- Single Bearing
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Ball Material | Steel |
| Outer Ring Width | 15 mm |
| Bearing Type | Single Row Radial |
| Enclosure | Open |
| Dynamic Load Rating | 4150 lbf |
| Cage Material | Phenolic |
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Radial |
| I.D. | 40 mm |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.039 in |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 16400 rpm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Static Load Rating [Max] | 2240 lbf |
| Seal Material | None |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Material | Steel |
| O.D. | 68 mm |
| Weight | 0.43 LB |
| EAN or UPC | 87796072275 |

