- 1 5/8" ID x 3 7/16" OD x 1 5/8" Wide
- Extra Precision (ABEC 7)
- 50 lb Preload
- Duplex Set
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Outer Ring Width | 1 5/8 in |
| Contact Angle | N/A |
| I.D. | 1 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Inner Ring Width | 1 5/8 in |
| Cage Material | Phenolic |
| Material | Steel |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Extra Precision (ABEC 7) |
| Preload Level | Special |
| Lubricant | Oil Preservative |
| O.D. | 3.4375 in |
| Enclosure | Open |
| Seal Type | Unsealed |
| Weight | 1.5 LB |

