- Quadruplex Set
- 60 mm ID x 120 mm OD x 20 mm Wide
- Extra Precision
- Universal Mounting
- 7,000 lb Preload
| No. in Set | Quadruplex Set |
| Preload Level | Heavy |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Bearing Type | Ball Screw Support Bearing |
| Axial Spring Constant | 24 lb/in |
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 60 mm |
| Cage Material | Phenolic |
| Dynamic Thrust Capacity | N/A |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Preload Amount | 7000 lbf |
| Extended Thrust Dynamic Load Rating | 36000 lb |
| Enclosure | Open |
| Fillet Radius | 0.039 in |
| Limiting Thrust Capacity [Max] | 52,800 lb |
| O.D. | 120 mm |
| Contact Angle | 60° |
| Drag Torque of Preloaded Set | 12 lb/in |
| Lubricant | Heavy Duty NLGI#2 Grease |
| Width of Set | 80 mm |
| Weight | 9.39 LB |
| EAN or UPC | 87796193963 |

