- Duplex Set
- 40 mm ID x 72 mm OD x 15 mm Wide
- Extra Precision
- Universal Mounting
- 1,400 lb Preload
description
- To meet the requirements of the servo-controlled machinery field, Torrington has developed a new series of ball bearings specially designed for ball screw applications. Design criteria for these bearings with maximum axial rigidity, low drag torque, and extreme control of lateral eccentricity.
applications
- Ball screw support
caution
- Should not be used in other areas such as spindles or gearbox shafting without approval by Torrington Engineering Department.
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Ball Screw Support Bearing |
| Preload Level | Heavy |
| Extended Thrust Dynamic Load Rating | 8000 lb |
| Ball Material | Steel |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 40 mm |
| Bearing Arrangement | Universal |
| Dynamic Thrust Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Width of Set | 30 mm |
| Limiting Thrust Capacity [Max] | 10,200 lb |
| Preload Amount | 1400 lbf |
| Contact Angle | 60° |
| Cage Material | Phenolic |
| Fillet Radius | 0.031 in |
| Drag Torque of Preloaded Set | 5 lb/in |
| O.D. | 72 mm |
| Axial Spring Constant | 7.9 lb/in |
| O.D. Type | Straight |
| Lubricant | Heavy Duty NLGI#2 Grease |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Weight | 1.16 LB |
| EAN or UPC | 87796052284 |

