- Duplex Set
- 35 mm ID x 100 mm OD x 20 mm Wide
- Extra Precision
- Universal Mounting
- 2,900 lb Preload
description
- To meet the requirements of the servo-controlled machinery field, Torrington has developed a new series of ball bearings specially designed for ball screw applications. Design criteria for these bearings with maximum axial rigidity, low drag torque, and extreme control of lateral eccentricity.
applications
- Ball screw support
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Preload Amount | 2900 lbf |
| Material | Steel |
| Bearing Type | Ball Screw Support Bearing |
| Bearing Arrangement | Universal |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| Axial Spring Constant | 10 lb/in |
| Enclosure | Open |
| Extended Thrust Dynamic Load Rating | 21500 lb |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 100 mm |
| Preload Level | Heavy |
| No. in Set | Duplex Set |
| Dynamic Thrust Capacity | N/A |
| I.D. | 35 mm |
| Contact Angle | 60° |
| Lubricant | Heavy Duty NLGI#2 Grease |
| Width of Set | 40 mm |
| Fillet Radius | 0.031 in |
| Ball Material | Steel |
| O.D. Type | Straight |
| Drag Torque of Preloaded Set | 2 lb/in |
| Limiting Thrust Capacity [Max] | 15,700 lb |
| Weight | 3.86 LB |
| EAN or UPC | 87796245976 |

