- 70 mm ID x 150 mm OD x 35 mm Wide
- Extra Precision (ABEC 7)
- 0° Contact Angle
- No Preload
- Single Bearing
applications
- Chemical
- Utilities
- Automotive
- Agricultural
- General industrial
| No. in Set | Single Bearing |
| Inner Ring Width | 35 mm |
| Dynamic Load Rating | 26000 lbf |
| Origin | Single Row Radial |
| Limiting Speed - Oil | 16800 rpm |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Limiting Speed - Grease | 8920 rpm |
| Seal Material | None |
| Bearing Type | Single Row Radial |
| O.D. | 150 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.079 in |
| Enclosure | Open |
| Preload Level | None |
| Bearing Arrangement | Universal |
| Outer Ring Width | 35 mm |
| O.D. Type | Straight |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Static Load Rating [Max] | 15300 lbf |
| Bore Type | Round Bore, Metric Type |
| I.D. | 70 mm |
| Lubricant | Oil Preservative |
| Weight | 5.481 LB |
| EAN or UPC | 87796071773 |

