- 2 3/4" ID x 4 3/4" OD x 2 1/4" Wide
- Extra Precision (ABEC 7)
- 150 lb Preload
- Duplex Set
applications
- Utilities
- Chemical
- General industrial
- Automotive
- Agricultural
| Contact Angle | N/A |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 10800 lbf |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Preload Level | Special |
| O.D. Type | Straight |
| Inner Ring Width | 2 1/4 in |
| Preload Amount | 150 lbf |
| Seal Type | Unsealed |
| I.D. | 2 3/4 in |
| Origin | Single Row Radial |
| Material | Steel |
| Bearing Arrangement | Universal |
| Precision Level | Extra Precision (ABEC 7) |
| Outer Ring Width | 2 1/4 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 4.75 in |
| Dynamic Load Rating | 22842 lbf |
| Weight | 5.09 LB |
| EAN or UPC | 87796069862 |

