- Single Row Radial Bearing, 35 mm ID x 62 mm OD x 14 mm Wide, Double Sealed (Contact), Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0)
applications
- Chemical
- Utilities
- Automotive
- Agricultural
- General industrial
| Enclosure | Double Sealed |
| Preload Level | None |
| Material | Steel |
| Limiting Speed - Oil | 35200 rpm |
| I.D. | 35 mm |
| Outer Ring Width | 14 mm |
| Bearing Type | Single Row Radial |
| Dynamic Load Rating | 3980 lbf |
| Cage Material | Phenolic |
| Origin | Single Row Radial |
| Lubricant | Polyurea Base |
| Temperature Range [Max] | 275 °F |
| No. in Set | Single Bearing |
| O.D. | 62 mm |
| Temperature Range [Min] | -30 °F |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 2310 lbf |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | N/A |
| Seal Material | Rubber |
| Inner Ring Width | 14 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 20700 rpm |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Weight | 0.34 LB |
| EAN or UPC | 87796069497 |

