
- 2.4375" Shaft, Labyrinth Seals, Eccentric Collar, Regreasable
description
- Fafnir flange cartridges are used in applications where a minimum amount of machining is to be done. Each unit is furnished assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, self-aligning B type, which compensates for shaft misalignment. The RCJ flange cartridge is equipped with G-KRRB (R-Seal) wide inner ring bearings, the TCJ with G-KPPB (Tri-Ply Seal) wide inner ring bearings, and the LCJ with the G-KLLB (Mechani-Seal) wide inner ring bearings. TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problmes. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirts and moisture - ideal for fruit, vegetable, fiber and root harvesting equipment, food handling and processing equipment and all types of material handling equipment - where abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Bearing Type | Ball Bearing |
Locking Device | Eccentric Locking Collar |
Length Through Bore | 2.4375 in |
Housing Length | 6 7/8 in |
Shaft Dia. | 2.4375 in |
Bearing Insert | G1207KLLB |
Overall Width | 3 3/16 in |
Inch/Metric | Inch |
Housing Construction | 1 Piece |
Bolt Hole Size | 0.6719 in |
End Type | Open End |
Seal Type | Labyrinth Seals |
Style | 4-Bolt Flange |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Flange Thickness | 11/16 in |
Bolt Circle Dia. | 7.955 in |
Flange Type | 4-Bolt Flange |
Housing Height | 6 7/8 in |
Mounted Unit Duty | Normal-Duty |
Housing Material | Cast Iron |
Bolt Hole Spacing | 5 5/8 in |
Duty | Normal-Duty |
Housing Width | 1 15/16 in |
Weight | 10.638 LB |
EAN or UPC | 87796061545 |
-
Eco-Friendly
