- 1" Shaft, 1.4375" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Labyrinth Seals, Eccentric Collar
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Width | 1.4063 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 350 °F |
| Bolt Hole Width | 7/16 in |
| Base Length | 5 1/2 in |
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bolt Hole Length | 13/16 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Base Height | 19/32 in |
| Bearing Insert | G1100KLLB |
| Inch/Metric | Inch |
| Collar No. | S1100K |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 1 in |
| End Type | Open End |
| Weight | 2.182 LB |
| EAN or UPC | 87796057234 |

