- 20 mm ID x 47 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Outer Ring Size | 204 |
| Enclosure | Double Sealed |
| Outer Ring Width | 15 mm |
| Locking Device | Eccentric Locking Collar |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 3200 lbf |
| Overall Width | 0.844 in |
| Length Through Bore | 0.844 in |
| Static Load Rating [Max] | 1400 lbf |
| Material | Steel |
| Seal Type | Contact Seals |
| Weight | 0.29 LB |
| EAN or UPC | 87796099074 |

