- 1/2" ID x 40 mm OD x 13 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Dynamic Load Rating | 2360 lbf |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Static Capacity | 1000 lbf |
| O.D. | 40 mm |
| Outer Ring Size | 203 |
| Static Load Rating [Max] | 1000 lbf |
| Outer Ring Width | 13 mm |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Overall Width | 3/4 in |
| Length Through Bore | 0.75 in |
| I.D. | 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 87796052987 |

