
- 3 3/16" ID x 170 mm OD x 41 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.
Static Load Rating [Max] | 18000 lbf |
Outer Ring Size | 316 |
Bore Type | Round Bore, Inch Type |
Dynamic Load Rating | 30500 lbf |
Material | Steel |
I.D. | 3 3/16 in |
Length Through Bore | 3.1875 in |
Bearing Type | Ball Bearing |
Seal Type | Contact Seals |
O.D. | 170 mm |
Lubrication | Relubricatable |
Enclosure | Double Sealed |
Overall Width | 4 3/16 in |
Outer Ring Width | 41 mm |
Locking Device | Eccentric Locking Collar |
Weight | 16.12 LB |
EAN or UPC | 87796054202 |
