The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Dynamic Load Rating
20400 lbf
Static Load Rating [Max]
10800 lbf
Locking Device
Eccentric Locking Collar
Overall Width
3 1/8 in
Seal Type
Labyrinth Seals
Bore Type
Round Bore, Inch Type
Lubrication
Relubricatable
Outer Ring Width
31 mm
Length Through Bore
2.4375 in
Enclosure
Double Sealed
O.D.
130 mm
I.D.
2 7/16 in
Static Capacity
10800 lbf
Bearing Type
Ball Bearing
Material
Steel
Outer Ring Size
312
Weight
6.26 LB
EAN or UPC
87796054110
NSN Number
3110-00-281-2373
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back