- 1 15/16" ID x 110 mm OD x 27 mm Outer Ring Width
- Double Sealed (Labyrinth)
- Eccentric Collar
- Regreasable
- Steel
description
- The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
| Static Capacity | 8000 lbf |
| Overall Width | 2 5/8 in |
| Static Load Rating [Max] | 8000 lbf |
| Length Through Bore | 1.96875 in |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| O.D. | 110 mm |
| Outer Ring Width | 27 mm |
| I.D. | 1 15/16 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Outer Ring Size | 310 |
| Dynamic Load Rating | 15300 lbf |
| Weight | 4.406 LB |
| EAN or UPC | 87796053915 |
| NSN Number | 3110-00-844-5270 |

