- Wide Inner Ring Bearing, 1.75" ID x 3.93701" OD x 2.3125" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| Cage Type | Metal |
| Cage Material | Steel |
| Temperature Range [Min] | -30 °F |
| Outer Ring Width | 27 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 275 °F |
| O.D. | 3.93701 in |
| Dynamic Load Rating | 13200 lbf |
| I.D. | 1 3/4 in |
| Bore Type | Round Bore |
| Precision | Standard |
| Capacity | Standard Capacity |
| Origin | Wide Inner Ring |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| icNumber | 7701310 |
| O.D. Type | Straight |
| Preload Level | None |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 7100 lbf |
| No. in Set | Single Bearing |
| Material | Steel |
| Seal Material | Rubber |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1 11/16 in |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 3.03 LB |
| EAN or UPC | 87796101135 |

