The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Outer Ring Width
25 mm
Seal Material
Metal
Static Load Rating [Max]
5500 lbf
Bore Type
Round Bore, Inch Type
O.D.
90 mm
Bearing Type
Ball Bearing
Overall Width
2 1/4 in
Dynamic Load Rating
11000 lbf
Material
Steel
Seal Type
Labyrinth Seals
Locking Device
Eccentric Locking Collar
Lubrication
Relubricatable
I.D.
1 1/2 in
Enclosure
Double Sealed
Length Through Bore
1.625 in
Weight
2.63 LB
EAN or UPC
87796053694
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back