The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Bearing Type
Ball Bearing
Bore Type
Round Bore, Inch Type
Length Through Bore
1.4375 in
Static Load Rating [Max]
3550 lbf
Outer Ring Width
19 mm
O.D.
72 mm
Static Capacity
3550 lbf
Lubrication
Relubricatable
Locking Device
Eccentric Locking Collar
Material
Steel
Overall Width
1 31/32 in
Enclosure
Double Sealed
I.D.
1 3/16 in
Outer Ring Size
306
Dynamic Load Rating
7500 lbf
Seal Type
Labyrinth Seals
Weight
1.429 LB
EAN or UPC
87796053397
NSN Number
3110-00-973-7100
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back