- 55 mm ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Width | 24 mm |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Size | 211 |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 10800 lbf |
| Static Load Rating [Max] | 5630 lbf |
| I.D. | 55 mm |
| Static Capacity | 5630 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 2 13/16 in |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Length Through Bore | 2.1875 in |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| O.D. | 100 mm |
| Weight | 2.97 LB |
| EAN or UPC | 87796105904 |

