- 17 mm ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Size | 203 |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Metric Type |
| O.D. | 40 mm |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 3/32 in |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 1000 lbf |
| I.D. | 17 mm |
| Outer Ring Width | 12 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.09375 in |
| Dynamic Load Rating | 2360 lbf |
| Weight | 0.271 LB |
| EAN or UPC | 87796169319 |

