- 1 7/16" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Concentric Clamp Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Static Capacity | 3050 lbf |
| Seal Type | Contact Seals |
| I.D. | 1 7/16 in |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 3050 lbf |
| Locking Device | Concentric Clamp Collar |
| Enclosure | Double Sealed |
| Length Through Bore | 1.625 in |
| Outer Ring Size | 207 |
| Overall Width | 1 5/8 in |
| Lubrication | Relubricatable |
| Material | Steel |
| O.D. | 72 mm |
| Dynamic Load Rating | 6400 lbf |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.299 LB |
| EAN or UPC | 87796055414 |

