- 1 1/4" ID x 62 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Concentric Clamp Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Size | 206 |
| Length Through Bore | 1.46875 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Locking Device | Concentric Clamp Collar |
| Static Capacity | 2280 lbf |
| Static Load Rating [Max] | 2280 lbf |
| Outer Ring Width | 18 mm |
| I.D. | 1 1/4 in |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Overall Width | 1 15/32 in |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 4800 lbf |
| Weight | 0.869 LB |
| EAN or UPC | 87796055056 |

