- 1" ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Concentric Clamp Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Dynamic Load Rating | 3450 lbf |
| Length Through Bore | 1.34375 in |
| Static Load Rating [Max] | 1560 lbf |
| Locking Device | Concentric Clamp Collar |
| Lubrication | Relubricatable |
| Static Capacity | 1560 lbf |
| Outer Ring Size | 205 |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 15 mm |
| Enclosure | Double Sealed |
| O.D. | 52 mm |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 1 11/32 in |
| Seal Type | Contact Seals |
| I.D. | 1 in |
| Weight | 0.51 LB |
| EAN or UPC | 87796054790 |

