- 5/8" ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Concentric Clamp Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 1000 lbf |
| Outer Ring Width | 12 mm |
| Length Through Bore | 1.04688 in |
| Static Capacity | 1000 lbf |
| Material | Steel |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| O.D. | 40 mm |
| Seal Type | Contact Seals |
| Outer Ring Size | 203 |
| Bore Type | Round Bore, Inch Type |
| I.D. | 5/8 in |
| Dynamic Load Rating | 2360 lbf |
| Overall Width | 1 3/64 in |
| Locking Device | Concentric Clamp Collar |
| Weight | 0.321 LB |
| EAN or UPC | 87796054363 |

