- 1 1/16" ID x 62 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Material | Steel |
| I.D. | 1 1/16 in |
| Enclosure | Double Sealed |
| Outer Ring Size | 206 |
| Lubrication | Relubricatable |
| Outer Ring Width | 18 mm |
| Overall Width | 1 7/16 in |
| Length Through Bore | 1.4375 in |
| Seal Type | Contact Seals |
| Static Capacity | 2280 lbf |
| O.D. | 62 mm |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 4800 lbf |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 2280 lbf |
| Weight | 1.027 LB |
| EAN or UPC | 87796054813 |

