- 1/2" ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Size | 203 |
| Static Load Rating [Max] | 1000 lbf |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Static Capacity | 1000 lbf |
| O.D. | 40 mm |
| Bearing Type | Ball Bearing |
| I.D. | 1/2 in |
| Outer Ring Width | 12 mm |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 2360 lbf |
| Length Through Bore | 1.09375 in |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 3/32 in |
| Weight | 0.335 LB |
| EAN or UPC | 87796054301 |

