- ER Series Bearing
- 2 7/16" ID x 110 mm OD x 2 9/16" Overall Width
- 1 1/4" Outer Ring Width
- Double Shielded
- Snap Ring on OD
| Snap Ring O.D. | 4.578 in |
| Precision | Standard |
| Bearing Type | Radial |
| O.D. | 110 mm |
| O.D. Type | Straight w/ Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Non-Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Origin | Wide Inner Ring |
| Lubricant | Polyurea Base |
| I.D. | 2 7/16 in |
| Outer Ring Size | 212 |
| Dynamic Load Rating | 13100 lbf |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1 1/4 in |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 8080 lbf |
| Cage Type | Plastic |
| Inner Ring O.D. | 3.016 in |
| Ball Material | Steel |
| Preload Level | None |
| Material | Steel |
| Cage Material | Nylon |
| Set Screw Size | 3/8-24 |
| Inner Ring Width | 2 9/16 in |
| Inch/Metric | Inch Bore |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 275 °F |
| Set Screw Offset | 0.391 in |
| Rows of Balls | Single |
| Snap Ring Thickness | 0.094 in |
| Contact Angle | 0° |
| Width | 2 9/16 in |
| Seal Material | Metal |
| Temperature Range [Min] | -30 °F |
| Bore Type | Round Bore |
| Weight | 3.92 LB |
| EAN or UPC | 87796227231 |

