- ER Series Bearing
- 1 3/8" ID x 72 mm OD x 1 25/32" Overall Width
- 15/16" Outer Ring Width
- Double Shielded
- Snap Ring on OD
| Seal Material | Metal |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 1 25/32 in |
| I.D. | 1 3/8 in |
| Static Load Rating [Max] | 3440 lbf |
| Capacity | Standard Capacity |
| Snap Ring | With Snap Ring |
| O.D. | 72 mm |
| Set Screw Offset | 13/32 in |
| Locking Device | Setscrew Locking Collar |
| Origin | Wide Inner Ring |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Inner Ring O.D. | 1 27/32 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 15/16 in |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6400 lbf |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Width | 1 25/32 in |
| Lubricant | Polyurea Base |
| Snap Ring O.D. | 3 5/64 in |
| Precision | Standard |
| Cage Type | Plastic |
| Material | Steel |
| Temperature Range [Max] | 275 °F |
| Outer Ring Size | 207 |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Set Screw Size | 5/16-24 |
| Cage Material | Nylon |
| Snap Ring Thickness | 0.0625 in |
| Radial Internal Clearance | C3 |
| Weight | 1.389 LB |
| EAN or UPC | 87796227255 |
-
Eco-Friendly


