- 1.9375" Shaft, Tri-Ply Shroud Seals, No Locking Device, Regreasable
| Housing Length | 5 1/2 in |
| Bolt Circle Dia. | 5 1/2 in |
| Housing Construction | 1 Piece |
| Misalignment Range | ±3° |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1 15/16 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3.889087 in |
| Lubrication | Relubricatable |
| Locking Device | No Locking Device |
| Duty | Normal-Duty |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch |
| Housing Material | Stamped Steel |
| Housing Height | 5 1/2 in |
| Seal Type | Tri-Ply Shroud Seals |
| Flange Thickness | 19/64 in |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Weight | 5.498 LB |
| EAN or UPC | 87796118577 |

