- 0.625" ID x 1.375" OD x 0.594" Wide, Standard Series, Teflon Seals (MS27649-10)
compliances
- 0
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Self Aligning | No |
| Seal Material | Teflon |
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Outer Ring | 0.032 in |
| Outside Dia. | 1.375 in |
| Precision Level | Standard Series |
| Material | Stainless Steel |
| Outer Ring Width | 0.469 in |
| Chamfer - Inner Ring | 0.015 in |
| Inside Dia. | 0.625 in |
| Cage Material | Standard |
| Weight | 0.119 LB |

