- Single Row Radial Bearing (Stainless), 0.375" ID x 0.875" OD x 0.21875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Fillet Radius | 0.016 in |
| Locking Device | No Locking Device |
| Enclosure | Open |
| icNumber | 7703304 |
| Precision | Standard |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| O.D. | 0.875 in |
| Ball Material | Steel |
| Contact Angle | 0° |
| Static Load Rating [Max] | 312 lbf |
| I.D. | 3/8 in |
| Bore Type | Round Bore |
| Material | Stainless Steel |
| Pre Lubricant | None |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Dynamic Load Rating | 830 lbf |
| Seal Material | None |
| Cage Type | Metal |
| Inner Ring Width | 0.2188 in |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Width | 7/32 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 7/32 in |
| Weight | 0.17 LB |
| EAN or UPC | 87796044197 |
| NSN Number | 3110-00-227-2544 |

