- Single Row Radial Bearing, 105 mm ID x 160 mm OD x 26 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- Chemical
- Utilities
- General industrial
- Automotive
- Agricultural
| Cage Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Outer Ring Width | 26 mm |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 17300 lbf |
| Inner Ring Width | 26 mm |
| Static Load Rating [Max] | 13400 lbf |
| Width | 26.000 mm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| Seal Material | None |
| O.D. | 160 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| icNumber | 7697561 |
| Material | Steel |
| I.D. | 105 mm |
| Weight | 4.196 LB |
| EAN or UPC | 87796069107 |
| NSN Number | 3110-00-554-3448 |

