- Single Row Radial Bearing, 65 mm ID x 100 mm OD x 18 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| I.D. | 65 mm |
| Cage Type | Metal |
| Dynamic Load Rating | 7,800.00 lbf |
| Temperature Range [Min] | -30 °F |
| Outer Ring Width | 18 mm |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Seal Material | Buna-N |
| icNumber | 7696037 |
| O.D. | 100.0000 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Width | 18.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 5,500.00 lbf |
| Temperature Range [Max] | 275 °F |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.039 in |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Preload Level | None |
| Material | Steel |
| Bearing Type | Radial |
| Weight | 0.662 LB |
| EAN or UPC | 87796047372 |
| NSN Number | 3110-00-107-7581 |

